6 x 6 in Steel Ceiling & Sidewall Register in White
6 x 6 in Steel Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aluminized Steel or 316 SS
- Used to seal the Outer Jackets of two adjoining components
- Height is 4-3/4"
- Fiber Insulation provided for IVSI models
Specifications
- Color Finish Name:
- White
- Type:
- A813932
- UPC:
- 095029292116