This product requires certification to purchase.

6 x 6 in. 3-Way Side Wall Register in White

Lima by Duravent

6 x 6 in. 3-Way Side Wall Register in White

  • Fast #
  • Part #A813997
  • Item #9561221
  • Manufacturer Part #813997
5 out of 5 Customer Rating
Brand image
Lima by Duravent

6 x 6 in. 3-Way Side Wall Register in White

  • Fast #
  • Part #A813997
  • Item #9561221
  • Manufacturer Part #813997
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 12", 18", 24", 36", and 48" lengths
  • Stainless steel inner liners
  • Easy to install and disassemble screw-joint assembly
  • Requires Certification

Specifications

Color Finish Name:
White
Type:
A813997
UPC:
095029316935