8 x 8 in Return Grille in White
8 x 8 in Return Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Blades are spaced on 3/4” centers and set at a 35° angle to restrict vision.
- Countersunk mounting holes. Mullion spacing not to exceed 8”.
- Mount flush with T-Bar ceilings
- Steel
- Bright White finish standard
- Use with AL10PF plaster frame for surface-mount applications
- Available sizes (inches)- 22 x 22 (overall 23 3/4" x 23 3/4" ) for 24 x 24 openings- 46 x 22 (overall 47 3/4" x 23 3/4") for 48 x 24 openings
Documents
Specifications
- Application:
- Sidewall, Ceiling
- Color Finish Name:
- White
- Depth:
- 1-1/4
- GRD Deflection Type:
- 1-way
- Height:
- 9-3/4
- Material:
- Steel
- Type:
- A001285
- UPC:
- 095029218970
- Width:
- 9-3/4