This product requires certification to purchase.

Ductile Iron Actuator

Limitorque

HBC Series Ductile Iron Actuator

  • Fast #
  • Part #LHBC39POSB1435
  • Item #9262870
  • Manufacturer Part #HBC39POSB1435
4.1 out of 5 Customer Rating
Brand image
Limitorque

HBC Series Ductile Iron Actuator

  • Fast #
  • Part #LHBC39POSB1435
  • Item #9262870
  • Manufacturer Part #HBC39POSB1435
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Broad application versatility provided by ability to actuate a wide range of devices, both manually or motorized, at a considerable range of output speeds and torque
  • High strength and durability provided by ductile iron housing and roller bearing supported shafts and drive sleeve
  • Weatherproof, temporary submersion, and buried services available
  • Splined valve shaft adapter
  • Nuclear-qualified, with SMB actuators or as stand-alone gearboxes
  • Self locking gearing
  • Increased uptime due to bronze worm gear paired with alloy steel worm shaft
  • Lower maintenance costs due to heavy-duty construction; proven in use for more than 50 years to be rugged and dependable
  • Ease of operation made possible by valve position pointer, which makes at-a-glance position checking easier than ever
  • Requires Certification

Documents


Specifications

Application:
Agriculture, Food and Beverage, Geothermal, Oil, Wastewater
Collection:
HBC Series
Diameter:
16 in
Material:
Ductile Iron
Torque (In-Lbs):
5650 ft-lbs
Valve Body Material:
Ductile Iron
Valve Operator:
Hand Wheel