QX-5 WP 1PH OA POS COMM *X
QX Series QX-5 WP 1PH OA POS COMM *X
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Greater process control with non-contacting absolute encoders that provide accurate position sensing
- B.I.S.T. built-in self-test which never needs batteries to retain position data, even in the event of main power loss
- Extreme environment performance made possible by non-intrusive design, 100% solid state controls and reliable digital communication control system
- Versatility provided by flexible control configurations, set-up and diagnostics in 11 languages and advanced brush-less DC motor that supports most global voltages, AC or DC
- 100% repeatable and redundant absolute encoder for position sensing
- Electronic torque switch
- Three phase, single phase and DC motors
Specifications
- ANSI:
- ANSI 18.3
- ASTM:
- ASTM B-117, ASTM A-574
- AWWA:
- AWWA C-540
- Actuator Type:
- Electric
- Application:
- Agriculture, Irrigation, Flood Control System, Nuclear, Conventional Steam, Combined Cycle, Concentrated Solar Power (CSP), Biomass and MSW, Geothermal, Pharmaceutical, Water Management, Upstream Exploration and Production, Midstream Transportation, Downstream Processing, General Industries, Mining
- CE Approved:
- Yes
- CSA Certified:
- Yes
- Collection:
- QX Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Royal Blue
- ISO:
- ISO 9001
- Material:
- Aluminum
- Maximum Temperature:
- 70
- NEMA:
- NEMA 3, NEMA 4, NEMA 4X, NEMA 6
- Recommended Valve Application:
- Biofuel, Gas, Chemical, Petrochemical, Waste Water, Potable Water
- Torque (In-Lbs):
- 18000 in-lbs
- Type:
- LQX5WP1POAPOCMN