QXB-4 XP 3PH OA XFRM
QXB-4 XP 3PH OA XFRM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A simplified multi-language menu and an intuitive rotary navigation knob enable up to 50% faster commissioning than previous models
- A double sealed IP68 enclosure with a separate terminal compartment and non-intrusive control knobs prevent dust and water ingress, eliminating the need for a heater
- Advanced brushless DC motors provide more accurate positioning and improve safety while permitting a global range of voltages (single phase and three phase VAC and VDC) to be connected without modification
- An independent handwheel disconnects the motor and enables manual override, even during motor operation
- A large, high-resolution LCD screen with adaptive brightness control is easy-to-read from up to 9 m (30 ft)
- It can be rotated 180° for viewing in any orientation
- Oil bath lubrication eliminates re-greasing while enabling mounting and storage in any orientation
- The advanced display provides real time torque graphs, alarm and event logs and other data in high-resolution
- There is also a real time clock that time stamps data logs for asset management functions and lifecycle analysis
- Easy electronics interchangeability enables the updating of older models, reducing costs and providing future-proofing, compatible with RedRaven, the complete internet of things (IoT) solution from Flowserve for condition monitoring and predictive analytics
Specifications
- Type:
- LQXB4XP3PHOX