This product requires certification to purchase.

50 lb. 3/32 in. Electrode

Lincoln Electric

Excalibur® 50 lb. 3/32 in. Electrode

  • Fast #
  • Part #LED028280
  • Item #6240254
  • Manufacturer Part #ED028280
5 out of 5 Customer Rating
Brand image
Lincoln Electric

Excalibur® 50 lb. 3/32 in. Electrode

  • Fast #
  • Part #LED028280
  • Item #6240254
  • Manufacturer Part #ED028280
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Improved coating integrity
  • Extreme bend ability
  • 60% less moisture pickup vs. competition
  • Premium arc performance
  • Clear puddle and a smooth arc
  • Requires Certification

Specifications

Collection:
Excalibur®
Diameter:
3/32 in
Length:
14 in
Material:
Carbon Steel
Product Type:
Electrode
Size:
50 lb