0.5 gpm Insert (Pack of 3)
0.5 gpm Insert (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Faucet Part Type:
- Insert
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Package Quantity:
- Pack of 3
- UL Listed:
- No
- UPC:
- 054374001187