This product requires certification to purchase.

1/2 x 3/8 in. Seat for Sterling®

Lincoln Products®

1/2 x 3/8 in. Seat for Sterling®

  • Fast #
  • Part #LIN101122
  • Item #4291467
  • Manufacturer Part #101122
4 out of 5 Customer Rating
Brand image
Lincoln Products®

1/2 x 3/8 in. Seat for Sterling®

  • Fast #
  • Part #LIN101122
  • Item #4291467
  • Manufacturer Part #101122
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 22773
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Price Pfister hydro seal washer
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
Sterling®
Diameter:
1/2 in
Faucet Part Type:
Seat
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3/8 in
Material:
Brass
UPC:
054374120369
WaterSense Labeled:
No