This product requires certification to purchase.

1-1/2 in. Cleanout

Lincoln Products®

1-1/2 in. Cleanout

  • Fast #
  • Part #LIN118861
  • Item #4487302
  • Manufacturer Part #118861
4.5 out of 5 Customer Rating
Brand image
Lincoln Products®

1-1/2 in. Cleanout

  • Fast #
  • Part #LIN118861
  • Item #4487302
  • Manufacturer Part #118861
4.5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.36.2M 1991
Adjustable:
No
Cover Material:
Stainless Steel
Diameter:
3 in
Material:
Brass
Plug Diameter:
1-1/2 in
Plug Included:
Yes
Product Type:
Cover Plate
UPC:
054374731480