1-1/2 in. Slip-Joint Straight PVC 45 Degree Elbow
1-1/2 in. Slip-Joint Straight PVC 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- 45° Slip-joint elbow
- Connects 1-1/2" or 1-1/4" plastic or brass tubes
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 45
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374012701