This product requires certification to purchase.

1-1/4 in. Spud Washer in Black

Lincoln Products®

1-1/4 in. Spud Washer in Black

  • Fast #
  • Part #LIN110838
  • Item #7371159
  • Manufacturer Part #110838
4 out of 5 Customer Rating
Brand image
Lincoln Products®

1-1/4 in. Spud Washer in Black

  • Fast #
  • Part #LIN110838
  • Item #7371159
  • Manufacturer Part #110838
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
1-1/4
Fitting Sizes:
1-1/4 in
Product Type:
Nuts, Washers, Gaskets
UPC:
054374035304