1-15/16 in. Ceramic Disc Hot Stem
1-15/16 in. Ceramic Disc Hot Stem
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Stem Type:
- Hot
- UPC:
- 054374503544