1-3/4 in. Hot Stem
1-3/4 in. Hot Stem
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Stem Type:
- Hot
- WaterSense Labeled:
- No