This product requires certification to purchase.

1-3/8 in. Snap-In Faucet Hole Cover Stainless Steel Contractor 5-Pack

Lincoln Products®

1-3/8 in. Snap-In Faucet Hole Cover Stainless Steel Contractor 5-Pack

  • Fast #
  • Part #LPP112959PK
  • Item #4918277
  • Manufacturer Part #112959
5 out of 5 Customer Rating
Brand image
Lincoln Products®

1-3/8 in. Snap-In Faucet Hole Cover Stainless Steel Contractor 5-Pack

  • Fast #
  • Part #LPP112959PK
  • Item #4918277
  • Manufacturer Part #112959
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Snaps onto porcelain and stainless steel sink holes
  • Package quantity 5
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1-3/8 in
Fits Pipe Size:
1-3/8 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
054374951901