This product requires certification to purchase.

1-5/8 in. 3 Prong Tub Strainer in Polished Chrome Contractor 10-Pack

Lincoln Products®

1-5/8 in. 3 Prong Tub Strainer in Polished Chrome Contractor 10-Pack

  • Fast #
  • Part #LPP112902PK
  • Item #4918259
  • Manufacturer Part #112902
5 out of 5 Customer Rating
Brand image
Lincoln Products®

1-5/8 in. 3 Prong Tub Strainer in Polished Chrome Contractor 10-Pack

  • Fast #
  • Part #LPP112902PK
  • Item #4918259
  • Manufacturer Part #112902
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Three-prong
  • Package quantity 10
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1-5/8 in
Drain Component Type:
Grate
Drain Type:
Bathtub Drain
IAPMO Listed:
No
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054374419937