1-7/8 in. 3-Pronged Snap In Sink Drain Strainer
1-7/8 in. 3-Pronged Snap In Sink Drain Strainer
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 12096-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 3-Prong snap-in strainer
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Diameter:
- 1-7/8
- Drain Component Type:
- Grate
- Drain Type:
- Bathroom Sink Drain
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UPC:
- 054374007042