1-9/16 x 21/32 in. Seat for Price Pfister®
1-9/16 x 21/32 in. Seat for Price Pfister®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Price Pfister®
- Diameter:
- 21/32 in
- Faucet Part Type:
- Seat
- Length:
- 1-9/16 in
- UPC:
- 054374105243
- WaterSense Labeled:
- No