1 in. M18.5 Key
1 in. M18.5 Key
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in 'CA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'CA'
Product Details
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Key
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 054374874125
- WaterSense Labeled:
- No