This product requires certification to purchase.

12 in. Direct Connect Tailpiece in White

Lincoln Products®

12 in. Direct Connect Tailpiece in White

  • Fast #
  • Part #LIN108397
  • Item #2493057
  • Manufacturer Part #108397
3.7 out of 5 Customer Rating
Brand image
Lincoln Products®

12 in. Direct Connect Tailpiece in White

  • Fast #
  • Part #LIN108397
  • Item #2493057
  • Manufacturer Part #108397
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Flexible Tailpiece
  • Requires Certification

Specifications

ANSI:
ANSI 14-2010a
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Direct Connect
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in x 1-1/2 in
Length:
12
Material:
Plastic
Product Type:
Tailpiece
UPC:
054374011759