13/16 in. Male Aerator in Polished Chrome
13/16 in. Male Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Small male aerator
- Size: 13/16"-27
-
Lead Law Compliant
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure Compensating:
- No
- Thread Size:
- 13/16
- UPC:
- 054374655724