2-7/8 in. Plastic Handle in Clear
Windsor 2-7/8 in. Plastic Handle in Clear
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Windsor
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- UPC:
- 054374094271
- WaterSense Labeled:
- No
- Width:
- 2-1/4