2-1/2 in. Ceramic Disc Cold Stem
2-1/2 in. Ceramic Disc Cold Stem
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- IAPMO Listed:
- No
- Stem Type:
- Cold
- UPC:
- 054374545803