2-1/2 in. Cleanout
2-1/2 in. Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- ASME:
- ASME A112.36.2M 1991
- Adjustable:
- No
- Cover Material:
- Stainless Steel
- Diameter:
- 4
- Material:
- Brass
- Plug Diameter:
- 2-1/2
- Plug Included:
- Yes
- Product Type:
- Cover Plate
- UPC:
- 054374148059