2-5/16 in. Cold Crane Stem
2-5/16 in. Cold Crane Stem
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Crane
- Faucet Part Type:
- Stem
- Height:
- 1/10
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Stem Type:
- Cold
- UPC:
- 054374946440