25 ft. Auger
25 ft. Auger
Frequently Purchased Together
Product Details
Product Details
- Easily removes any blockage in drain
- Attaches to a variable speed drill (not included)
- May also be used manually
- 1/4" O.D. x 25' cable
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- Color Finish Name:
- Polished
- Length:
- 25 ft
- Material:
- Stainless Steel
- Product Type:
- Auger
- Tool Type:
- Auger
- UL Listed:
- No
- Width:
- 1/4 in