This product requires certification to purchase.

3/4 in. Female Aerator in Polished Chrome

Lincoln Products®

3/4 in. Female Aerator in Polished Chrome

  • Fast #
  • Part #LIN103131
  • Item #7101708
  • Manufacturer Part #103131
3.1 out of 5 Customer Rating
Brand image
Lincoln Products®

3/4 in. Female Aerator in Polished Chrome

  • Fast #
  • Part #LIN103131
  • Item #7101708
  • Manufacturer Part #103131
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Female
End Connections:
Female
Flow Rate:
1.2 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Pressure Compensating:
No
Thread Size:
3/4 in
UPC:
054374861323