This product requires certification to purchase.

3/4 in. Female Threaded Aerator in Polished Chrome

Lincoln Products®

3/4 in. Female Threaded Aerator in Polished Chrome

  • Fast #
  • Part #LIN103102
  • Item #4119488
  • Manufacturer Part #103102
5 out of 5 Customer Rating
Brand image
Lincoln Products®

3/4 in. Female Threaded Aerator in Polished Chrome

  • Fast #
  • Part #LIN103102
  • Item #4119488
  • Manufacturer Part #103102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 8496
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Small aerator fits Kohler® & Pfister® tubular spouts
  • Features 3/4" x 27 threads
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Female
End Connections:
Female
Flow Rate:
2.2 gpm
Pressure Compensating:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thread Size:
3/4 in
UPC:
054374007370