3/4 in. Female Threaded Aerator in Polished Chrome
3/4 in. Female Threaded Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
Pick Up Not AvailableNot available in MA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MA
Product Details
Product Details
- Thread type: 3/4" female
- Rated: 1.5 gpm
-
Lead Law Compliant
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure Compensating:
- No
- Thread Size:
- 3/4
- UPC:
- 054374557240
- WaterSense Labeled:
- Yes