This product requires certification to purchase.

3/8 in. Tub and Shower

Lincoln Products®

3/8 in. Tub and Shower

  • Fast #
  • Part #LIN120108
  • Item #5065000
  • Manufacturer Part #120108
4.3 out of 5 Customer Rating
Brand image
Lincoln Products®

3/8 in. Tub and Shower

  • Fast #
  • Part #LIN120108
  • Item #5065000
  • Manufacturer Part #120108
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3/8 in
NSF Certified:
No
UPC:
054374398454
WaterSense Labeled:
No