3-1/2 in. Cleanout
3-1/2 in. Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.36.2M 1991
- Adjustable:
- No
- Cover Material:
- Stainless Steel
- Cover Shape:
- Square
- Diameter:
- 6
- IAPMO Listed:
- No
- Material:
- Brass
- Plug Diameter:
- 3-1/2
- Plug Included:
- Yes
- Product Type:
- Cover Plate
- UPC:
- 054374667314