This product requires certification to purchase.

3-3/4 in. Stainless Steel Cover Plate in Polished Chrome

Lincoln Products®

3-3/4 in. Stainless Steel Cover Plate in Polished Chrome

  • Fast #
  • Part #LIN102216
  • Item #7101704
  • Manufacturer Part #102216
5 out of 5 Customer Rating
Brand image
Lincoln Products®

3-3/4 in. Stainless Steel Cover Plate in Polished Chrome

  • Fast #
  • Part #LIN102216
  • Item #7101704
  • Manufacturer Part #102216
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Warning - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1/4 in
Diameter:
3-3/4 in
Faucet Part Type:
Cover Plate
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed:
No
MA Approved:
No
Material:
Stainless Steel
NSF Certified:
No
UPC:
054374095209
WaterSense Labeled:
No
Width:
13 in