3 Handle Valve Rebuild Kit for Crane/Repcal
3 Handle Valve Rebuild Kit for Crane/Repcal
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Contains everything needed for a complete valve rebuild
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Crane and Repcal Faucets
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- UPC:
- 054374374250
- WaterSense Labeled:
- No