This product requires certification to purchase.

3 Handle Valve Rebuild Kit in Polished Chrome for Kohler

Lincoln Products®

3 Handle Valve Rebuild Kit in Polished Chrome for Kohler

  • Fast #
  • Part #LIN111867
  • Item #4892738
  • Manufacturer Part #111867
5 out of 5 Customer Rating
Brand image
Lincoln Products®

3 Handle Valve Rebuild Kit in Polished Chrome for Kohler

  • Fast #
  • Part #LIN111867
  • Item #4892738
  • Manufacturer Part #111867
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contains everything needed for a complete valve rebuild
  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
Kohler® Faucets
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle Kit
Handle Type
Knob
Number of Handles
Three Handle
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
054374379309