3 in. Cleanout
3 in. Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME A112.36.2M 1991
- Cover Material:
- Stainless Steel
- Cover Shape:
- Square
- Diameter:
- 5 in
- Material:
- Brass
- Plug Diameter:
- 3 in
- Plug Included:
- Yes
- Product Type:
- Cover Plate
- UPC:
- 054374866731