4-1/4 in. Hot Stem Trend or Shore
4-1/4 in. Hot Stem Trend or Shore
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits Kohler Trend/Shore faucets
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- Faucet Part Type:
- Stem
- IAPMO Listed:
- No
- UPC:
- 054374105601
- WaterSense Labeled:
- No