This product requires certification to purchase.

4 in. Cleanout

Lincoln Products®

4 in. Cleanout

  • Fast #
  • Part #LIN118866
  • Item #4487307
  • Manufacturer Part #118866
4 out of 5 Customer Rating
Brand image
Lincoln Products®

4 in. Cleanout

  • Fast #
  • Part #LIN118866
  • Item #4487307
  • Manufacturer Part #118866
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.36.2M 1991
Adjustable:
No
Cover Material:
Stainless Steel
Diameter:
8 in
Material:
Brass
Plug Diameter:
4 in
Plug Included:
Yes
Product Type:
Cover Plate
UPC:
054374059416