This product requires certification to purchase.

4 in. Handle in Polished Chrome

Lincoln Products®

4 in. Handle in Polished Chrome

  • Fast #
  • Part #LIN101480
  • Item #1923477
  • Manufacturer Part #101480
4 out of 5 Customer Rating
Brand image
Lincoln Products®

4 in. Handle in Polished Chrome

  • Fast #
  • Part #LIN101480
  • Item #1923477
  • Manufacturer Part #101480
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 2736
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes fit-all broach adapter
  • Package quantity 2
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Part Type
Handle Kit
Handle Type
Lever
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
054374105526