This product requires certification to purchase.

5/8 in x 3/8 in x 1/4 in Angle Supply Stop Valve in Polished Chrome

Lincoln Products®

5/8 in x 3/8 in x 1/4 in Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #LIN109382
  • Item #4119921
  • Manufacturer Part #109382
3.4 out of 5 Customer Rating
Brand image
Lincoln Products®

5/8 in x 3/8 in x 1/4 in Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #LIN109382
  • Item #4119921
  • Manufacturer Part #109382
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2016
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression x Compression x Compression
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372-2016
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
UL Listed:
No
UPC:
054374158911
Valve Body Style:
3-way
Valve Size:
5/8 in x 3/8 in x 1/4 in
Valve Type:
Angle Supply Stop Valve