5/8 x 1/2 in. Plastic Ballcock Nut
5/8 x 1/2 in. Plastic Ballcock Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ballcock nut
- 5/8" thread x 1/2" tube
- Fits 1/2" or 7/16" tube
- Carded
Documents
Specifications
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Material:
- Plastic
- Product Type:
- Nuts, Washers, Gaskets
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374004799
- WaterSense Labeled:
- No