5 ft. Hose
5 ft. Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 14-2010a
- ASME:
- ASME A112.18.6-2017
- CSA Certified:
- CSA B125.6-17
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded x Female Threaded
- GSA Approved:
- No
- Length:
- 5 ft
- NSF:
- NSF 14-2010a
- NSF Certified:
- Yes
- Product Type:
- Hose
- UL Listed:
- No
- UPC:
- 054374013944