55/64 in. Aerator
55/64 in. Aerator
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thread type: 55/64" female
- Rated: 1.2 gpm
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.2 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure Compensating:
- No
- Thread Size:
- 55/64 in
- UPC:
- 054374132379