55/64 in. Female Aerator in Polished Chrome
55/64 in. Female Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Standard female aerator
- Size: 55/64"-27
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 1.8 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Pressure Compensating:
- No
- Thread Size:
- 55/64
- UPC:
- 054374572403