This product requires certification to purchase.

55/64 in. Female Aerator in Polished Chrome

Lincoln Products®

55/64 in. Female Aerator in Polished Chrome

  • Fast #
  • Part #LIN103163
  • Item #3998512
  • Manufacturer Part #103163
4.4 out of 5 Customer Rating
Brand image
Lincoln Products®

55/64 in. Female Aerator in Polished Chrome

  • Fast #
  • Part #LIN103163
  • Item #3998512
  • Manufacturer Part #103163
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 598
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thread type: 55/64" female
  • Rated: 0.5 gpm
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Female
End Connections:
Female
Flow Rate:
0.5 gpm
Pressure Compensating:
No
Thread Size:
55/64
UPC:
054374640034