55/64 in. Female Threaded Aerator
55/64 in. Female Threaded Aerator
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 1758-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Aerator Adapter
- Lead Law Compliant
- 15/16" male x 55/64" male plastic adapter, 3/4"-27 female x standard aerator thread and 13/16"-27 male x standard aerator thread
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Female
- End Connections:
- Female
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure Compensating:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thread Size:
- 55/64 in
- UPC:
- 054374375707