7 in. 22 ga Slip-Joint Drain Bend in Satin
7 in. 22 ga Slip-Joint Drain Bend in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
- Satin finish
- 22 gauge
- Slip joint inlet x tube Outlet
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Connection Type:
- Slip-Joint
- End Connection 1:
- Slip
- End Connection 2:
- OD Tube
- End Connections:
- Slip x OD Tube
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 22
- Length:
- 7
- Material:
- Brass
- Product Type:
- Drain Bend
- UPC:
- 054374012138