This product requires certification to purchase.

8 ft. Dryer Vent Kit Aluminum Lever White

Lincoln Products®

8 ft. Dryer Vent Kit Aluminum Lever White

  • Fast #
  • Part #LIN203350
  • Item #4120950
  • Manufacturer Part #SK8WA
3.8 out of 5 Customer Rating
Brand image
Lincoln Products®

8 ft. Dryer Vent Kit Aluminum Lever White

  • Fast #
  • Part #LIN203350
  • Item #4120950
  • Manufacturer Part #SK8WA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Aluminum
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
8 ft
Material:
Aluminum
Product Type:
Dryer Vent Kit
UPC:
060672131686