This product requires certification to purchase.

9 in. Brass Float Rod

Lincoln Products®

9 in. Brass Float Rod

  • Fast #
  • Part #LIN100908
  • Item #1226961
  • Manufacturer Part #100908
3.4 out of 5 Customer Rating
Brand image
Lincoln Products®

9 in. Brass Float Rod

  • Fast #
  • Part #LIN100908
  • Item #1226961
  • Manufacturer Part #100908
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 20880
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Float rod
  • Connects float to the tank fill valve
  • Carded
  • Requires Certification

Specifications

Application:
Residential
Length:
9 in
Material:
Brass
Package Quantity:
Pack of 1
Product Type:
Float Rod
UPC:
054374002559
WaterSense Labeled:
No