This product requires certification to purchase.

1 in. NPT Aerator in Polished Chrome

Lincoln Products®

Aqua-Pure® 1 in. NPT Aerator in Polished Chrome

  • Fast #
  • Part #LIN103108
  • Item #1227004
  • Manufacturer Part #103108
4.3 out of 5 Customer Rating
Brand image
Lincoln Products®

Aqua-Pure® 1 in. NPT Aerator in Polished Chrome

  • Fast #
  • Part #LIN103108
  • Item #1227004
  • Manufacturer Part #103108
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 12816
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Aqua-Pure®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
2 gpm
Pressure Compensating:
No
Thread Size:
1
UPC:
054374007431