Hot Stem
Aquaseal® Hot Stem
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 12652-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Broach count: 12
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Collection:
- Aquaseal®
- Faucet Part Type:
- Stem
- Height:
- 1-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Hot
- UPC:
- 054374997121